Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.39, PK5

  • Mfr # 53793

  • Zoro # G1045423


product price: $12.59
/pk 5, $2.52/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
2.00
Ball Material
440 Stainless Steel
Spring
302/304 Stainless
End Force Final (Lb.)
5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53793
Zoro #
G1045423
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Body Length (In.)
0.390
Body Width (In.)
0.188
Flange Thickness
0.04 in
Body Length
0.394 in
Plunger Dia.
0.1560 in
Body Dia.
3/16 in
Flange Dia.
1/4 in
Body Diameter
0.188 in
Flange Diameter
0.25 in
Overall Length
0.452 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
2.00
Ball Material
440 Stainless Steel
Spring
302/304 Stainless
End Force Final (Lb.)
5.00
Material
303 Stainless Steel
Ball Travel (In.)
0.058
Type
Press Fit
Body
Black Oxide
Item
Spring Plunger
Force
2.00 Initial, 5.00 Final
Plunger Travel (In.)
0.058
Final Nose Force
5 lbf
With Flange
Yes
Retractable
No
Application
Often Used To Raise or Eject Parts
Initial Nose Force
2 lbf
Body Finish
Black Oxide
Plunger Material
Stainless Steel
Body Material
Steel
Plunger Projection
0.058 in
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Included
Measurement System
Fractional Inch

Description

Spring Plunger, Thread Size -, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.394 in, Final Nose Force 5 lbf, Flange Thickness 0.04 in, Initial Nose Force 2 lbf, Overall Length 0.452 in, With Flange Yes, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Flange Dia. 1/4 in, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.