Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.41, PK5

  • Mfr # 53705

  • Zoro # G2844143


product price: $13.49
/pk 5, $2.70/ea

Key Features

Spring
302/304 Stainless
End Force Final (Lb.)
5.00
Body Width (In.)
0.188
Body Length (In.)
0.410
Type
Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53705
Zoro #
G2844143
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.188
Body Length (In.)
0.410
Ball Size (In.)
0.156
Plunger Dia.
0.1560 in
Body Length
0.41 in
Body Dia.
3/16 in
Flange Dia.
1/4 in
Flange Thickness
0.035 in
Flange Diameter
0.25 in
Overall Length
0.468 in
Body Diameter
0.188 in

Details

Spring
302/304 Stainless
End Force Final (Lb.)
5.00
Item
Spring Plunger
Type
Press Fit
Body
Black Oxide
End Force Initial (Lb.)
2.00
Ball Travel (In.)
0.058
Ball Material
440 Stainless Steel
Plunger Travel (In.)
0.058
Force
2.00 Initial, 5.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
Steel Body (12L14)
Finish
Black Oxide
Body Finish
Black Oxide
Retractable
No
Plunger Finish
Black Oxide
Initial Nose Force
2 lbf
Plunger Projection
0.058 in
Plunger Material
Stainless Steel
Body Material
Steel
Application
Often Used To Raise or Eject Parts
With Flange
Yes
Final Nose Force
5 lbf
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Measurement System
Fractional Inch

Description

Spring Plunger, Thread Size -, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 5 lbf, Flange Thickness 0.035 in, Initial Nose Force 2 lbf, Overall Length 0.468 in, With Flange Yes, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Flange Dia. 1/4 in, Plunger Finish Black Oxide, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.