Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.441, PK5

  • Mfr # 53601

  • Zoro # G0376336


product price: $13.49
/pk 5, $2.70/ea

Key Features

Force
0.75 Initial, 2.00 Final
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.094
End Force Initial (Lb.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53601
Zoro #
G0376336
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.441
Body Width (In.)
0.188
Plunger Dia. (In.)
0.121
Plunger Dia.
0.1210 in
Body Dia.
3/16 in
Body Length
0.441 in
Flange Thickness
0.044 in
Flange Dia.
1/4 in
Plunger Width
0.121 in
Body Diameter
0.188 in
Flange Diameter
0.25 in
Overall Length
0.535 in

Details

Force
0.75 Initial, 2.00 Final
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.094
Item
Spring Plunger
End Force Initial (Lb.)
0.75
Plunger
Case Hardened Steel, Black Oxide
End Force Final (Lb.)
2.00
Body
Black Oxide
Material
Steel
Type
Press Fit
Finish
Black Oxide
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Plunger Projection
0.094 in
Initial Nose Force
0.75 lbf
Body Finish
Black Oxide
Final Nose Force
2 lbf
Retractable
No
Plunger Material
Steel
Plunger Finish
Black Oxide
With Flange
Yes
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Body Material Grade
12L14
Measurement System
Inch
Retractability
Not Retractable
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Steel, Plunger Dia. 0.1210 in, Plunger Projection 0.094 in, Mounting Type Press Fit, Body Length 0.441 in, Final Nose Force 2 lbf, Flange Thickness 0.044 in, Initial Nose Force 0.75 lbf, Overall Length 0.535 in, Plunger Width 0.121 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.