Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.48, PK5

  • Mfr # 53702

  • Zoro # G3464693


product price: $14.55
/pk 5, $2.91/ea

Key Features

Type
Press Fit
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Force
1.50 Initial, 3.50 Final
Body
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53702
Zoro #
G3464693
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Body Length (In.)
0.480
Ball Size (In.)
0.188
Flange Dia.
5/16 in
Flange Thickness
0.044 in
Body Dia.
1/4 in
Plunger Dia.
0.1880 in
Body Length
0.48 in
Body Diameter
0.25 in
Overall Length
0.55 in
Plunger Width
0.188 in
Flange Diameter
0.312 in

Details

Type
Press Fit
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Force
1.50 Initial, 3.50 Final
Body
Black Oxide
End Force Final (Lb.)
3.50
Item
Ball Plunger
Ball Travel (In.)
0.070
Material
Steel Body (12L14)
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
1.50
Plunger Travel (In.)
0.070
Finish
black oxide
With Flange
Yes
Initial Nose Force
1.5 lbf
Final Nose Force
3.5 lbf
Body Material
Steel
Retractable
No
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.07 in
Plunger Material
Stainless Steel
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Nose Shape
Ball
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Retractability
Not Retractable
Body Material Grade
12L14
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 3.5 lbf, Flange Thickness 0.044 in, Initial Nose Force 1.5 lbf, Overall Length 0.55 in, Plunger Width 0.188 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.