Zoro Homepage

Plunger, Press Fit, Steel, B/O, 0.521, PK5

  • Mfr # 53602

  • Zoro # G2336223


product price: $12.79
/pk 5, $2.56/ea

Key Features

Spring
Stainless Steel
End Force Final (Lb.)
3.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.125
Body Width (In.)
0.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53602
Zoro #
G2336223
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Plunger Dia. (In.)
0.168
Body Length (In.)
0.521
Body Length
0.521 in
Body Dia.
1/4 in
Flange Thickness
0.055 in
Flange Dia.
5/16 in
Plunger Dia.
0.1680 in
Body Diameter
0.25 in
Plunger Width
0.168 in
Overall Length
0.646 in
Flange Diameter
0.312 in

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.125 in, Mounting Type Press Fit, Body Length 0.521 in, Final Nose Force 3 lbf, Flange Thickness 0.055 in, Initial Nose Force 1.25 lbf, Overall Length 0.646 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.