Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.521, PK5

  • Mfr # 53606

  • Zoro # G1246533


product price: $13.49
/pk 5, $2.70/ea

Key Features

Plunger Travel (In.)
0.125
Plunger
Case Hardened Steel, Black Oxide
End Force Final (Lb.)
6.00
Force
2.50 Initial, 6.00 Final
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53606
Zoro #
G1246533
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.521
Plunger Dia. (In.)
0.168
Body Width (In.)
0.250
Flange Dia.
5/16 in
Plunger Dia.
0.1680 in
Flange Thickness
0.055 in
Body Length
0.521 in
Body Dia.
1/4 in
Flange Diameter
0.312 in
Overall Length
0.646 in
Body Diameter
0.25 in
Plunger Width
0.168 in

Details

Plunger Travel (In.)
0.125
Plunger
Case Hardened Steel, Black Oxide
End Force Final (Lb.)
6.00
Force
2.50 Initial, 6.00 Final
Material
Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
End Force Initial (Lb.)
2.50
Spring
302/304 Stainless
Type
Press Fit
Body
Black Oxide
Finish
Black Oxide
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Initial Nose Force
2.5 lbf
Plunger Projection
0.125 in
Retractable
No
Final Nose Force
6 lbf
Plunger Material
Steel
Body Finish
Black Oxide
With Flange
Yes
Plunger Finish
Black Oxide
Nose Material
Steel
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Included
Body Material Grade
12L14
Measurement System
Inch

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.125 in, Mounting Type Press Fit, Body Length 0.521 in, Final Nose Force 6 lbf, Flange Thickness 0.055 in, Initial Nose Force 2.5 lbf, Overall Length 0.646 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.