Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.643, PK5

  • Mfr # 53758

  • Zoro # G2402933


product price: $14.39
/pk 5, $2.88/ea

Key Features

End Force Initial (Lb.)
2.00
Force
2.00 Initial, 5.00 Final
Ball Travel (In.)
0.090
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53758
Zoro #
G2402933
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.643
Body Width (In.)
0.312
Ball Size (In.)
0.250
Flange Thickness
0.045 in
Body Dia.
0.3120 in
Plunger Dia.
1/4 in
Flange Dia.
3/8 in
Body Length
0.643 in
Body Diameter
0.312 in
Plunger Width
0.25 in
Flange Diameter
0.375 in
Overall Length
0.733 in

Details

End Force Initial (Lb.)
2.00
Force
2.00 Initial, 5.00 Final
Ball Travel (In.)
0.090
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
Stainless Steel
Material
Steel Body (12L14)
Plunger Travel (In.)
0.090
End Force Final (Lb.)
5.00
Type
Press Fit
Ball Material
440 Stainless Steel
Body
Black Oxide
Item
Ball Plunger
Finish
black oxide
Final Nose Force
5 lbf
Plunger Finish
Uncoated
Body Material
Steel
Plunger Material
Stainless Steel
Plunger Projection
0.09 in
Initial Nose Force
2 lbf
Application
Often Used To Raise or Eject Parts
With Flange
Yes
Retractable
No
Body Finish
Black Oxide
Nose Shape
Ball
Plunger Material Grade
440
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 5 lbf, Flange Thickness 0.045 in, Initial Nose Force 2 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.