Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.788, PK5

  • Mfr # 53607

  • Zoro # G1754487


product price: $12.89
/pk 5, $2.58/ea

Key Features

Plunger Travel (In.)
0.187
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
Force
5.00 Initial, 14.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53607
Zoro #
G1754487
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.788
Body Width (In.)
0.375
Plunger Dia. (In.)
0.168
Plunger Dia.
0.1680 in
Flange Dia.
1/2 in
Body Length
0.788 in
Flange Thickness
0.096 in
Body Dia.
3/8 in
Body Diameter
0.375 in
Overall Length
0.975 in
Flange Diameter
0.5 in
Plunger Width
0.168 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.187
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
Force
5.00 Initial, 14.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
14.00
Body
Black Oxide
End Force Initial (Lb.)
5.00
Material
Steel
Type
Press Fit
Finish
black oxide
Plunger Projection
0.187 in
Body Finish
Black Oxide
Body Material
Steel
Application
Often Used To Raise or Eject Parts
Final Nose Force
14 lbf
Initial Nose Force
5 lbf
With Flange
Yes
Plunger Finish
Black Oxide
Plunger Material
Steel
Retractable
No
Nose Material
Steel
Plunger Material Grade
12L14
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Measurement System
Inch

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.187 in, Mounting Type Press Fit, Body Length 0.788 in, Final Nose Force 14 lbf, Flange Thickness 0.096 in, Initial Nose Force 5 lbf, Overall Length 0.975 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.