Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.79, PK5

  • Mfr # 53707

  • Zoro # G1456323


product price: $15.98
/pk 5, $3.20/ea

Key Features

Ball Size (In.)
0.312
Body Length (In.)
0.790
Ball Travel (In.)
0.110
Spring
Stainless Steel
End Force Final (Lb.)
14.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53707
Zoro #
G1456323
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.312
Body Length (In.)
0.790
Body Width (In.)
0.375
Body Dia.
3/8 in
Flange Dia.
1/2 in
Body Length
0.79 in
Plunger Dia.
0.3120 in
Flange Thickness
0.078 in
Overall Length
0.9 in
Flange Diameter
0.5 in
Plunger Width
0.312 in
Body Diameter
0.375 in

Details

Item
Ball Plunger
Ball Travel (In.)
0.110
Spring
Stainless Steel
End Force Final (Lb.)
14.00
End Force Initial (Lb.)
5.00
Body
Black Oxide
Force
5.0 Initial, 14.0 Final
Type
Press Fit
Plunger Travel (In.)
0.110
Material
Steel Body (12L14)
Ball Material
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
black oxide
Initial Nose Force
5 lbf
Final Nose Force
14 lbf
Plunger Projection
0.11 in
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Application
Often Used To Raise or Eject Parts
Body Material
Steel
With Flange
Yes
Plunger Material
Stainless Steel
Retractable
No
Nose Shape
Ball
Body Material Grade
12L14
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Included
Measurement System
Inch
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3120 in, Plunger Projection 0.11 in, Mounting Type Press Fit, Body Length 0.79 in, Final Nose Force 14 lbf, Flange Thickness 0.078 in, Initial Nose Force 5 lbf, Overall Length 0.9 in, Plunger Width 0.312 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.