Plunger, Press Fit, Steel, B/O, 1.100, PK5
Mfr # 53608
Zoro # G1561944
product price: $15.39
/pk 5, $3.08/eaKey Features
Plunger
Case Hardened Steel, Black Oxide
Body Length (In.)
1.100
Type
Press Fit
End Force Final (Lb.)
18.00
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53608
Zoro #
G1561944
UPC #
-
Country of Origin
United States
Dimensions
Body Length (In.)
1.100
Plunger Dia. (In.)
0.332
Body Width (In.)
0.500
Body Dia.
1/2 in
Flange Thickness
0.134 in
Body Length
1.1 in
Plunger Dia.
0.3320 in
Flange Dia.
11/16 in
Body Diameter
0.5 in
Flange Diameter
0.688 in
Plunger Width
0.332 in
Overall Length
1.35 in
Description
Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Steel, Plunger Dia. 0.3320 in, Plunger Projection 0.25 in, Mounting Type Press Fit, Body Length 1.1 in, Final Nose Force 18 lbf, Flange Thickness 0.134 in, Initial Nose Force 5 lbf, Overall Length 1.35 in, Plunger Width 0.332 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.