Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 1.13, PK5

  • Mfr # 53708

  • Zoro # G2540605


product price: $16.39
/pk 5, $3.28/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Black Oxide
Plunger Travel (In.)
0.161
Ball Travel (In.)
0.161
Body Width (In.)
0.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53708
Zoro #
G2540605
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Body Length (In.)
1.130
Ball Size (In.)
0.438
Flange Dia.
11/16 in
Flange Thickness
0.088 in
Plunger Dia.
0.4380 in
Body Length
1.13 in
Body Dia.
1/2 in
Overall Length
1.291 in
Plunger Width
0.438 in
Flange Diameter
0.688 in
Body Diameter
0.5 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Black Oxide
Plunger Travel (In.)
0.161
Ball Travel (In.)
0.161
Item
Ball Plunger
Spring
302/304 Stainless
End Force Final (Lb.)
18.00
Ball Material
440 Stainless Steel
Type
Press Fit
Force
8.0 Initial, 18.0 Final
Material
Steel Body (12L14)
End Force Initial (Lb.)
8.00
Finish
Black Oxide
Plunger Projection
0.161 in
Plunger Material
Stainless Steel
Plunger Finish
Black Oxide
Final Nose Force
18 lbf
Body Finish
Black Oxide
Initial Nose Force
8 lbf
With Flange
Yes
Application
Often Used To Raise or Eject Parts
Retractable
No
Body Material
Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
440
Measurement System
Inch
Body Material Grade
12L14
Includes Flange
Flange Included
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.4380 in, Plunger Projection 0.161 in, Mounting Type Press Fit, Body Length 1.13 in, Final Nose Force 18 lbf, Flange Thickness 0.088 in, Initial Nose Force 8 lbf, Overall Length 1.291 in, Plunger Width 0.438 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.