Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1-8, 2-13/32, PK2

  • Mfr # 53312

  • Zoro # G2686862


product price: $72.19
/pk 2, $36.10/ea

Key Features

Thread Size
#1-8
Type
With Locking Element
Body Length (In.)
2-13/32
Plunger Travel (In.)
0.500
Plunger Dia. (In.)
0.499
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53312
Zoro #
G2686862
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#1-8
Body Length (In.)
2-13/32
Plunger Dia. (In.)
0.499
Body Width (In.)
1.000
Body Length
2.406 in
Thread Length
2.406 in
Plunger Dia.
0.4990 in
Body Dia.
1 in
Overall Length
2.906 in
Plunger Width
0.499 in
Body Diameter
1 in
Drive Size
0.375 in

Details

Item
Spring Plunger
Type
With Locking Element
Plunger Travel (In.)
0.500
End Force Final (Lb.)
31.00
Plunger
303 Stainless Steel
Finish
303 Stainless Steel
Material
303 Stainless Steel
Spring
Stainless Steel
End Force Initial (Lb.)
4.00
Force
4.00 Initial, 31.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Application
Often Used To Raise or Eject Parts
Initial Nose Force
4 lbf
Body Material
Stainless Steel
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.5 in
Plunger Material
Steel
Final Nose Force
31 lbf
Thread-Locking Element Included
Yes
Nose Material
Steel
Nose Shape
Standard
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Retractability
Not Retractable
Body Material Grade
303
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Zinc
Thread Pitch
0.125 in

Description

Spring Plunger, Thread Size #1-8, Thread Length 2.406 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.4990 in, Plunger Projection 0.5 in, Mounting Type Hex Socket Drive, Body Length 2.406 in, Final Nose Force 31 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 2.906 in, Plunger Width 0.499 in, Thread Pitch 0.125 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.