Zoro Homepage

Plunger, Spring, SS, 1/2-13, 3/4, PK5

  • Mfr # 53406

  • Zoro # G1015427


product price: $30.79
/pk 5, $6.16/ea

Key Features

End Force Initial (Lb.)
5.00
Spring
Stainless Steel
Plunger Travel (In.)
0.151
Force
5.00 Initial, 28.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53406
Zoro #
G1015427
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Body Length (In.)
3/4
Thread Size
1/2"-13
Thread Length
0.75 in
Body Dia.
1/2 in
Plunger Dia.
0.2480 in
Overall Length
0.901 in
Body Length
0.75 in
Body Diameter
0.5 in
Plunger Width
0.248 in

Details

End Force Initial (Lb.)
5.00
Spring
Stainless Steel
Plunger Travel (In.)
0.151
Force
5.00 Initial, 28.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type
With Locking Element
Material
303 Stainless Steel
Item
Spring Plunger
End Force Final (Lb.)
28.00
Finish
303 Stainless Steel
Plunger
303 Stainless Steel
Final Nose Force
28 lbf
Plunger Projection
0.151 in
Initial Nose Force
5 lbf
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Plunger Material
Stainless Steel
Retractable
No
Nose Material
Stainless Steel
Nose Shape
Standard
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Inch
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Plunger Material Grade
303
Thread Pitch
0.077 in

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 28 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.