Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1/4-20, 1, PK5

  • Mfr # 53305

  • Zoro # G0282344


product price: $32.49
/pk 5, $6.50/ea

Key Features

Finish
303 Stainless Steel
Material
303 Stainless Steel
Force
1.00 Initial, 4.00 Final
Plunger
303 Stainless Steel
Plunger Dia. (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53305
Zoro #
G0282344
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length (In.)
1
Plunger Width
0.119 in
Body Length
1 in
Plunger Dia.
0.1190 in
Thread Length
1 in
Overall Length
1.187 in
Body Dia.
1/4 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Finish
303 Stainless Steel
Material
303 Stainless Steel
Force
1.00 Initial, 4.00 Final
Plunger
303 Stainless Steel
End Force Final (Lb.)
4.00
Type
With Locking Element
End Force Initial (Lb.)
1.00
Spring
302/304 Stainless
Plunger Travel (In.)
0.187
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Plunger Projection
0.187 in
Application
Often Used To Raise or Eject Parts
Final Nose Force
4 lbf
Body Material
Stainless Steel
Retractable
No
Initial Nose Force
1 lbf
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Plunger Material
Steel
Nose Material
Steel
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Zinc
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.05 in
Nose Shape
Standard
Body Material Grade
303

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.