Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1/4-20, 17/32, PK5

  • Mfr # 53403

  • Zoro # G2027322


product price: $31.39
/pk 5, $6.28/ea

Key Features

Body Width (In.)
0.250
Body Length (In.)
17/32
Spring
302/304 Stainless
End Force Initial (Lb.)
3.00
Plunger Dia. (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53403
Zoro #
G2027322
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Body Length (In.)
17/32
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Thread Length
0.531 in
Overall Length
0.609 in
Body Length
0.531 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Spring
302/304 Stainless
End Force Initial (Lb.)
3.00
Force
3.00 Initial, 10.50 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
303 Stainless Steel
Plunger
303 Stainless Steel
Type
With Locking Element
End Force Final (Lb.)
10.50
Item
Spring Plunger
Material
303 Stainless Steel
Plunger Travel (In.)
0.078
Retractable
No
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.078 in
Initial Nose Force
3 lbf
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Final Nose Force
10.5 lbf
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.05 in
Plunger Material Grade
303
Nose Shape
Standard
Measurement System
Inch
Body Material Grade
303
Retractability
Not Retractable
Plunger Finish
Uncoated
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.