Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1/4-20, 17/32, PK5

  • Mfr # 53503

  • Zoro # G0291742


product price: $25.49
/pk 5, $5.10/ea

Key Features

Plunger
303 Stainless Steel
End Force Initial (Lb.)
1.00
Thread Size
1/4"-20
Finish
303 Stainless Steel
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53503
Zoro #
G0291742
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length (In.)
17/32
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Plunger Dia.
0.1190 in
Overall Length
0.609 in
Body Length
0.531 in
Body Dia.
1/4 in
Thread Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Item
Spring Plunger
Plunger
303 Stainless Steel
End Force Initial (Lb.)
1.00
Finish
303 Stainless Steel
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
3.50
Plunger Travel (In.)
0.078
Force
1.00 Initial, 3.50 Final
Type
With Locking Element
Spring
302/304 Stainless
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Retractable
No
Plunger Material
Stainless Steel
Final Nose Force
3.5 lbf
Initial Nose Force
1 lbf
Plunger Projection
0.078 in
Application
Often Used To Raise or Eject Parts
Nose Material
Stainless Steel
Measurement System
Inch
Thread Pitch
0.05 in
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Plunger Material Grade
303
Retractability
Not Retractable
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.