Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1/4-20, 3/4, PK5

  • Mfr # 53308

  • Zoro # G0682324


product price: $28.89
/pk 5, $5.78/ea

Key Features

Finish
303 Stainless Steel
Material
303 Stainless Steel
Plunger Travel (In.)
0.125
Body Length (In.)
3/4
End Force Final (Lb.)
2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53308
Zoro #
G0682324
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Dia.
1/4 in
Plunger Width
0.119 in
Overall Length
0.875 in
Thread Length
0.75 in
Plunger Dia.
0.1190 in
Body Length
0.75 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Finish
303 Stainless Steel
Material
303 Stainless Steel
Plunger Travel (In.)
0.125
End Force Final (Lb.)
2.00
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
0.25 Initial, 2.00 Final
Plunger
303 Stainless Steel
Type
With Locking Element
Item
Spring Plunger
End Force Initial (Lb.)
0.25
Plunger Material
Steel
Plunger Projection
0.125 in
Retractable
No
Initial Nose Force
0.25 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Final Nose Force
2 lbf
Thread-Locking Element Included
Yes
Nose Material
Steel
Retractability
Not Retractable
Thread Pitch
0.05 in
Plunger Material Grade
12L14
Body Material Grade
303
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Zinc
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.