Zoro Homepage

Plunger, Spring, SS, 3/4-10, 1-3/4, PK2

  • Mfr # 53212

  • Zoro # G3373851


product price: $34.49
/pk 2, $17.25/ea

Key Features

Body Width (In.)
0.750
End Force Initial (Lb.)
6.70
Finish
303 Stainless Steel
Force
6.70 Initial, 37.30 Final
End Force Final (Lb.)
37.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53212
Zoro #
G3373851
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.750
Body Length (In.)
1-3/4
Thread Size
3/4"-10
Plunger Dia. (In.)
0.374
Overall Length
2.062 in
Plunger Dia.
0.3740 in
Body Length
1.75 in
Thread Length
1.75 in
Plunger Width
0.374 in
Body Dia.
3/4 in
Body Diameter
0.75 in
Drive Size
0.25 in

Description

Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1.75 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.3740 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.75 in, Final Nose Force 37.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.7 lbf, Overall Length 2.062 in, Plunger Width 0.374 in, Thread Pitch 0.1 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.