Zoro Homepage

Plunger, Spring, SS, 3/8-16, 1-1/18, PK5

  • Mfr # 53307

  • Zoro # G0906166


product price: $34.59
/pk 5, $6.92/ea

Key Features

Plunger Dia. (In.)
0.186
Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
End Force Final (Lb.)
7.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53307
Zoro #
G0906166
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Body Length (In.)
1-1/18
Body Width (In.)
0.375
Thread Size
3/8"-16
Thread Length
1.125 in
Plunger Width
0.186 in
Plunger Dia.
0.1860 in
Overall Length
1.312 in
Body Dia.
3/8 in
Body Length
1.125 in
Body Diameter
0.375 in
Drive Size
0.125 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.