Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 5/16-18, 1, PK5

  • Mfr # 53208

  • Zoro # G1661983


product price: $46.49
/pk 5, $9.30/ea

Key Features

Spring
Stainless Steel
Body Width (In.)
0.313
End Force Final (Lb.)
15.00
End Force Initial (Lb.)
3.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53208
Zoro #
G1661983
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Body Length (In.)
1
Thread Size
5/16"-18
Plunger Dia. (In.)
0.135
Plunger Dia.
0.1350 in
Plunger Width
0.135 in
Overall Length
1.187 in
Body Length
1 in
Thread Length
1 in
Body Dia.
0.3130 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

Spring
Stainless Steel
End Force Final (Lb.)
15.00
End Force Initial (Lb.)
3.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Material
303 Stainless Steel
Force
3.00 Initial, 15.00 Final
Plunger Travel (In.)
0.187
Type
With Locking Element
Finish
303 Stainless Steel
Item
Spring Plunger
Plunger Material
Stainless Steel
Plunger Projection
0.187 in
Initial Nose Force
3 lbf
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Application
Often Used To Raise or Eject Parts
Final Nose Force
15 lbf
Retractable
No
Body Material
Stainless Steel
Nose Material
Steel
Body Material Grade
303
Measurement System
Inch
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.056 in
Plunger Finish
Uncoated
Plunger Material Grade
303
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 15 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.