Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 5/16-18, 1, PK5

  • Mfr # 53304

  • Zoro # G2070117


product price: $29.19
/pk 5, $5.84/ea

Key Features

Body Width (In.)
0.313
Finish
303 Stainless Steel
End Force Final (Lb.)
4.50
Plunger Dia. (In.)
0.135
Plunger Travel (In.)
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53304
Zoro #
G2070117
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Length (In.)
1
Body Dia.
0.3130 in
Body Length
1 in
Overall Length
1.187 in
Thread Length
1 in
Plunger Dia.
0.1350 in
Plunger Width
0.135 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

Finish
303 Stainless Steel
End Force Final (Lb.)
4.50
Plunger Travel (In.)
0.187
Type
With Locking Element
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
1.50
Force
1.50 Initial, 4.50 Final
Spring
Stainless Steel
Plunger
303 Stainless Steel
Item
Spring Plunger
Material
303 Stainless Steel
Final Nose Force
4.5 lbf
Plunger Projection
0.187 in
Plunger Material
Steel
Thread-Locking Element Included
Yes
Initial Nose Force
1.5 lbf
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Retractable
No
Nose Material
Steel
Retractability
Not Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.056 in
Nose Shape
Standard
Plunger Finish
Zinc
Body Finish
Uncoated
Body Material Grade
303

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.