Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 5/8-11, 1-1/16, PK5

  • Mfr # 53407

  • Zoro # G0615535


product price: $38.29
/pk 5, $7.66/ea

Key Features

Thread Size
5/8"-11
Plunger Travel (In.)
0.215
Type
With Locking Element
Spring
302/304 Stainless
Plunger Dia. (In.)
0.310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53407
Zoro #
G0615535
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Body Length (In.)
1-1/16
Thread Length
1.063 in
Body Length
1.063 in
Plunger Dia.
0.3100 in
Overall Length
1.278 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Plunger Travel (In.)
0.215
Type
With Locking Element
Item
Spring Plunger
Spring
302/304 Stainless
End Force Final (Lb.)
50.00
Plunger
303 Stainless Steel
Material
303 Stainless Steel
End Force Initial (Lb.)
7.00
Force
7.00 Initial, 50.00 Final
Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread
Fully Threaded
Initial Nose Force
7 lbf
Thread-Locking Element Included
Yes
Plunger Material
Stainless Steel
Final Nose Force
50 lbf
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.215 in
Retractable
No
Body Material
Stainless Steel
Nose Material
Stainless Steel
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Nose Shape
Standard
Retractability
Not Retractable
Measurement System
Inch
Body Finish
Uncoated
Thread Pitch
0.091 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.