Zoro Homepage

Plunger, Spring, SS, 5/8-11, 1-1/16, PK5

  • Mfr # 53507

  • Zoro # G3352894


product price: $34.49
/pk 5, $6.90/ea

Key Features

Finish
303 Stainless Steel
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Plunger Travel (In.)
0.215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53507
Zoro #
G3352894
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/16
Thread Size
5/8"-11
Body Width (In.)
0.625
Body Dia.
5/8 in
Overall Length
1.278 in
Plunger Dia.
0.3100 in
Thread Length
1.063 in
Body Length
1.063 in
Plunger Width
0.31 in
Body Diameter
0.625 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.