Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 5/8-11, 1-1/2, PK5

  • Mfr # 53211

  • Zoro # G0395157


product price: $48.59
/pk 5, $9.72/ea

Key Features

Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
Finish
303 Stainless Steel
Force
10.50 Initial, 25.50 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53211
Zoro #
G0395157
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Body Length (In.)
1-1/2
Thread Size
5/8"-11
Plunger Dia. (In.)
0.310
Overall Length
1.812 in
Thread Length
1.5 in
Body Dia.
5/8 in
Body Length
1.5 in
Plunger Width
0.31 in
Plunger Dia.
0.3100 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
Finish
303 Stainless Steel
Force
10.50 Initial, 25.50 Final
End Force Final (Lb.)
25.50
Type
With Locking Element
Item
Spring Plunger
Plunger Travel (In.)
0.312
Plunger
303 Stainless Steel
End Force Initial (Lb.)
10.50
Plunger Projection
0.312 in
Final Nose Force
25.5 lbf
Thread
Fully Threaded
Initial Nose Force
10.5 lbf
Thread-Locking Element Included
Yes
Retractable
No
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Nose Shape
Standard
Plunger Material Grade
303
Thread Pitch
0.091 in
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 25.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.