Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, No 6-32, 3/8, PK5

  • Mfr # 53408

  • Zoro # G3483846


product price: $31.19
/pk 5, $6.24/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Width (In.)
#6-32
Spring
Stainless Steel
Force
0.50 Initial, 3.50 Final
End Force Initial (Lb.)
0.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53408
Zoro #
G3483846
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#6-32
Plunger Dia. (In.)
0.046
Thread Size
#6-32
Body Length (In.)
3/8
Plunger Dia.
0.0460 in
Overall Length
0.411 in
Body Length
0.375 in
Thread Length
0.375 in
Body Diameter
0.136 in
Plunger Width
0.046 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
Stainless Steel
Force
0.50 Initial, 3.50 Final
End Force Initial (Lb.)
0.50
Finish
303 Stainless Steel
Plunger
303 Stainless Steel
Type
With Locking Element
Item
Spring Plunger
Material
303 Stainless Steel
End Force Final (Lb.)
3.50
Plunger Travel (In.)
0.036
Final Nose Force
3.5 lbf
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Plunger Projection
0.036 in
Retractable
No
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Initial Nose Force
0.5 lbf
Plunger Material
Stainless Steel
Nose Material
Stainless Steel
Body Material Grade
303
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Standard
Body Finish
Uncoated
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Thread Pitch
0.03 in
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.375 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.036 in, Mounting Type Slotted Drive, Body Length 0.375 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.411 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.