Zoro Homepage

Plunger, Spring, Steel, B/O, 1/4-20, PK5

  • Mfr # 52403

  • Zoro # G3334432


product price: $21.39
/pk 5, $4.28/ea

Key Features

Plunger Dia. (In.)
0.119
End Force Initial (Lb.)
3.00
Finish
black oxide
Body Length (In.)
17/32
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52403
Zoro #
G3334432
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
17/32
Thread Size
1/4"-20
Body Width (In.)
0.250
Thread Length
0.531 in
Overall Length
0.609 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Body Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.