Zoro Homepage

Plunger, Spring, Steel, B/O, 1/4-28, 1, PK5

  • Mfr # 52006

  • Zoro # G1460602


product price: $22.49
/pk 5, $4.50/ea

Key Features

Force
3.00 Initial, 13.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Width (In.)
0.250
Thread Size
1/4"-28
Plunger Dia. (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52006
Zoro #
G1460602
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Thread Size
1/4"-28
Plunger Dia. (In.)
0.119
Body Length (In.)
1
Plunger Width
0.119 in
Thread Length
1 in
Body Length
1 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Overall Length
1.187 in
Body Diameter
0.25 in
Drive Size
0.078 in

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.