Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5

  • Mfr # 52405

  • Zoro # G1254486


product price: $21.59
/pk 5, $4.32/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
black oxide
Spring
302/304 Stainless
End Force Initial (Lb.)
4.50
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52405
Zoro #
G1254486
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Length (In.)
5/8
Body Width (In.)
0.375
Body Dia.
3/8 in
Plunger Dia.
0.1860 in
Body Length
0.625 in
Overall Length
0.735 in
Thread Length
0.625 in
Body Diameter
0.375 in
Plunger Width
0.186 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Finish
black oxide
Spring
302/304 Stainless
End Force Initial (Lb.)
4.50
Type
With Locking Element
Plunger
Case Hardened Steel, Black Oxide
Plunger Travel (In.)
0.110
End Force Final (Lb.)
18.50
Material
Steel
Body
Black Oxide
Force
4.50 Initial, 18.50 Final
Plunger Projection
0.11 in
Retractable
No
Plunger Finish
Black Oxide
Thread
Fully Threaded
Body Material
Steel
Plunger Material
Steel
Thread-Locking Element Included
Yes
Final Nose Force
18.5 lbf
Application
Often Used To Raise or Eject Parts
Initial Nose Force
4.5 lbf
Body Finish
Black Oxide
Nose Material
Steel
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Nose Shape
Standard
Thread Pitch
0.063 in
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Measurement System
Inch

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.