Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, B/O, 3/8-16, PK5

  • Mfr # 52009

  • Zoro # G2806973


product price: $25.79
/pk 5, $5.16/ea

Key Features

End Force Final (Lb.)
14.50
Plunger Travel (In.)
0.187
Material
Steel
Force
5.50 Initial, 14.50 Final
Plunger
Case Hardened Steel, Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52009
Zoro #
G2806973
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Thread Size
3/8"-16
Thread Length
1.125 in
Plunger Width
0.186 in
Overall Length
1.312 in
Body Length
1.125 in
Body Dia.
3/8 in
Plunger Dia.
0.1860 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

End Force Final (Lb.)
14.50
Plunger Travel (In.)
0.187
Material
Steel
Force
5.50 Initial, 14.50 Final
Plunger
Case Hardened Steel, Black Oxide
Item
Spring Plunger
Finish
black oxide
Type
With Locking Element
End Force Initial (Lb.)
5.50
Body
Black Oxide
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread
Fully Threaded
Initial Nose Force
5.5 lbf
Thread-Locking Element Included
Yes
Body Material
Steel
Plunger Projection
0.187 in
Retractable
No
Plunger Material
Steel
Body Finish
Black Oxide
Final Nose Force
14.5 lbf
Application
Often Used To Raise or Eject Parts
Plunger Finish
Black Oxide
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Nose Shape
Standard
Thread Pitch
0.063 in
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 14.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.5 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.