Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, B/O, 5/16-18, PK5

  • Mfr # 52404

  • Zoro # G0484881


product price: $22.89
/pk 5, $4.58/ea

Key Features

Type
With Locking Element
Body Width (In.)
0.313
Finish
black oxide
Body Length (In.)
9/16
End Force Initial (Lb.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52404
Zoro #
G0484881
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Body Length (In.)
9/16
Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Length
0.563 in
Plunger Dia.
0.1350 in
Body Dia.
0.3130 in
Overall Length
0.647 in
Thread Length
0.563 in
Plunger Width
0.135 in
Body Diameter
0.313 in

Details

Type
With Locking Element
Finish
black oxide
End Force Initial (Lb.)
3.75
Spring
302/304 Stainless
Force
30.75 Initial, 15.50 Final
Item
Spring Plunger
End Force Final (Lb.)
15.50
Plunger Travel (In.)
0.084
Body
Black Oxide
Material
Steel
Plunger
Case Hardened Steel, Black Oxide
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Application
Often Used To Raise or Eject Parts
Retractable
No
Body Material
Steel
Body Finish
Black Oxide
Plunger Projection
0.084 in
Plunger Material
Steel
Plunger Finish
Black Oxide
Thread
Fully Threaded
Initial Nose Force
3.75 lbf
Final Nose Force
15.5 lbf
Thread-Locking Element Included
Yes
Nose Material
Steel
Nose Shape
Standard
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Thread Pitch
0.056 in

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 15.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.75 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.