Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, B/O, 5/8-11, PK5

  • Mfr # 52011

  • Zoro # G2383211


product price: $32.59
/pk 5, $6.52/ea

Key Features

Spring
302/304 Stainless
Finish
black oxide
Plunger Travel (In.)
0.312
End Force Initial (Lb.)
10.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52011
Zoro #
G2383211
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Length (In.)
1-1/2
Body Length
1.5 in
Plunger Dia.
0.3100 in
Plunger Width
0.31 in
Thread Length
1.5 in
Body Dia.
5/8 in
Overall Length
1.812 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

Spring
302/304 Stainless
Finish
black oxide
Plunger Travel (In.)
0.312
End Force Initial (Lb.)
10.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
Case Hardened Steel,Black Oxide
Force
10.50 Initial, 25.50 Final
Material
Steel
Type
With Locking Element
End Force Final (Lb.)
25.50
Body
Black Oxide
Item
Spring Plunger
Plunger Material
Steel
Thread-Locking Element Included
Yes
Plunger Projection
0.312 in
Body Material
Steel
Retractable
No
Final Nose Force
25.5 lbf
Body Finish
Black Oxide
Application
Often Used To Raise or Eject Parts
Plunger Finish
Black Oxide
Initial Nose Force
10.5 lbf
Thread
Fully Threaded
Nose Material
Steel
Retractability
Not Retractable
Plunger Material Grade
12L14
Thread Pitch
0.091 in
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Standard
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 25.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.