Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, B/O, 5/8-11, PK5

  • Mfr # 52407

  • Zoro # G1787046


product price: $24.19
/pk 5, $4.84/ea

Key Features

Body Width (In.)
0.625
End Force Initial (Lb.)
7.00
Body Length (In.)
1-1/16
Spring
302/304 Stainless
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52407
Zoro #
G1787046
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Overall Length
1.278 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Thread Length
1.063 in
Body Length
1.063 in
Plunger Width
0.31 in
Body Diameter
0.625 in

Details

End Force Initial (Lb.)
7.00
Spring
302/304 Stainless
Finish
black oxide
Force
7.00 Initial, 50.00 Final
Material
Steel
Plunger
Case Hardened Steel, Black Oxide
Body
Black Oxide
End Force Final (Lb.)
50.00
Item
Spring Plunger
Type
With Locking Element
Plunger Travel (In.)
0.215
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread
Fully Threaded
Initial Nose Force
7 lbf
Plunger Material
Steel
Body Finish
Black Oxide
Plunger Projection
0.215 in
Body Material
Steel
Application
Often Used To Raise or Eject Parts
Final Nose Force
50 lbf
Plunger Finish
Black Oxide
Retractable
No
Thread-Locking Element Included
Yes
Nose Material
Steel
Measurement System
Inch
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Plunger Material Grade
12L14
Nose Shape
Standard
Thread Pitch
0.091 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.