Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, B/O, No 10-32, PK5

  • Mfr # 52402

  • Zoro # G3089301


product price: $20.59
/pk 5, $4.12/ea

Key Features

End Force Initial (Lb.)
1.75
Spring
302/304 Stainless
Body
Black Oxide
Type
With Locking Element
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52402
Zoro #
G3089301
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
15/32
Plunger Dia. (In.)
0.093
Thread Size
#10-32
Body Width (In.)
#10-32
Thread Length
0.469 in
Plunger Dia.
0.0930 in
Body Length
0.469 in
Overall Length
0.534 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

End Force Initial (Lb.)
1.75
Spring
302/304 Stainless
Body
Black Oxide
Type
With Locking Element
Finish
black oxide
Force
10.75 Initial, 60.25 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Plunger
Case Hardened Steel, Black Oxide
End Force Final (Lb.)
6.25
Plunger Travel (In.)
0.065
Material
Steel
Final Nose Force
6.25 lbf
Plunger Material
Steel
Plunger Projection
0.065 in
Retractable
No
Thread-Locking Element Included
Yes
Plunger Finish
Black Oxide
Initial Nose Force
1.75 lbf
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Body Finish
Black Oxide
Nose Material
Steel
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.03 in
Retractability
Not Retractable
Plunger Material Grade
12L14
Nose Shape
Standard
Body Material Grade
12L14

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.469 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.065 in, Mounting Type Slotted Drive, Body Length 0.469 in, Final Nose Force 6.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.534 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.