Zoro Homepage

Plunger, Spring, Steel, B/O, No 8-36, 7/16, PK5

  • Mfr # 52401

  • Zoro # G2958654


product price: $23.59
/pk 5, $4.72/ea

Key Features

End Force Initial (Lb.)
1.50
Spring
302/304 Stainless
Body Length (In.)
7/16
Type
With Locking Element
End Force Final (Lb.)
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52401
Zoro #
G2958654
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
7/16
Body Width (In.)
#8-36
Plunger Dia. (In.)
0.070
Thread Size
#8-36
Thread Length
0.438 in
Body Length
0.438 in
Overall Length
0.49 in
Plunger Dia.
0.0700 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.