Zoro Homepage

Plunger, Spring, Steel, Zinc, 1/2-13, 3/4, PK5

  • Mfr # 52606

  • Zoro # G2852525


product price: $20.19
/pk 5, $4.04/ea

Key Features

Spring
302/304 Stainless
Force
10.75 Initial, 5.50 Final
Type
With Locking Element
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Length (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606
Zoro #
G2852525
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Plunger Dia.
0.2480 in
Thread Length
0.75 in
Body Length
0.75 in
Overall Length
0.901 in
Body Dia.
1/2 in
Body Diameter
0.5 in
Plunger Width
0.248 in

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.