Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, Zinc, 1/4-20, 3/4, PK5

  • Mfr # 52217

  • Zoro # G1185493


product price: $19.69
/pk 5, $3.94/ea

Key Features

Type
With Locking Element
Force
0.25 lb. Initial, 2.00 lb. Final
Plunger
Case Hardened Steel, Zinc Plate
End Force Initial (Lb.)
0.25
Finish
zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52217
Zoro #
G1185493
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
3/4
Body Width (In.)
0.250
Thread Size
1/4"-20
Body Dia.
1/4 in
Thread Length
0.75 in
Plunger Width
0.119 in
Overall Length
0.875 in
Body Length
0.75 in
Plunger Dia.
0.1190 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Type
With Locking Element
Force
0.25 lb. Initial, 2.00 lb. Final
Plunger
Case Hardened Steel, Zinc Plate
End Force Initial (Lb.)
0.25
Finish
zinc
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
2.00
Body
Zinc Plated Clear Chromate
Plunger Travel (In.)
0.125
Item
Spring Plunger
Material
Steel
Final Nose Force
2 lbf
Plunger Material
Steel
Plunger Projection
0.125 in
Plunger Finish
Zinc
Retractable
No
Thread
Fully Threaded
Body Material
Steel
Thread-Locking Element Included
Yes
Initial Nose Force
0.25 lbf
Application
Often Used To Raise or Eject Parts
Body Finish
Zinc-Plated
Nose Material
Steel
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
12L14
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Nose Shape
Standard

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.