Plunger, Spring, Steel, Zinc, 1/4-28, 1, PK5
Mfr # 52205
Zoro # G2403064
product price: $22.29
/pk 5, $4.46/eaKey Features
Body Width (In.)
0.250
Plunger Travel (In.)
0.187
Force
3.00 Initial, 13.00 Final
Body Length (In.)
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52205
Zoro #
G2403064
UPC #
-
Country of Origin
United States
Dimensions
Body Width (In.)
0.250
Body Length (In.)
1
Plunger Dia. (In.)
0.119
Thread Size
1/4"-28
Overall Length
1.187 in
Plunger Width
0.119 in
Plunger Dia.
0.1190 in
Body Length
1 in
Body Dia.
1/4 in
Thread Length
1 in
Body Diameter
0.25 in
Drive Size
0.078 in
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.