Zoro Homepage

Plunger, Spring, Steel, Zinc, 3/8-16, 5/8, PK5

  • Mfr # 52605

  • Zoro # G2457664


product price: $25.99
/pk 5, $5.20/ea

Key Features

Force
1.50 Initial, 5.00 Final
Plunger
Case Hardened Steel, Zinc Plate
Type
With Locking Element
Thread Size
3/8"-16
End Force Initial (Lb.)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52605
Zoro #
G2457664
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Width (In.)
0.375
Plunger Dia. (In.)
0.186
Body Length (In.)
5/8
Body Dia.
3/8 in
Plunger Dia.
0.1860 in
Overall Length
0.735 in
Body Length
0.625 in
Thread Length
0.625 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.