Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, Zinc, 5/8-11, PK5

  • Mfr # 52209

  • Zoro # G1893281


product price: $28.39
/pk 5, $5.68/ea

Key Features

End Force Final (Lb.)
10.50
Body Width (In.)
0.625
Spring
302/304 Stainless
Plunger Dia. (In.)
0.310
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52209
Zoro #
G1893281
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Length (In.)
1-1/2
Plunger Width
0.31 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Body Length
1.5 in
Thread Length
1.5 in
Overall Length
1.812 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

End Force Final (Lb.)
10.50
Spring
302/304 Stainless
Type
With Locking Element
Material
Steel
Force
3.50 lb. Initial, 10.50 lb. Final
Plunger
Case Hardened Steel, Zinc Plate
Item
Spring Plunger
Body
Zinc Plated Clear Chromate
Plunger Travel (In.)
0.312
Finish
zinc
End Force Initial (Lb.)
3.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread
Fully Threaded
Initial Nose Force
3.5 lbf
Plunger Projection
0.312 in
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Retractable
No
Body Finish
Zinc-Plated
Final Nose Force
10.5 lbf
Plunger Finish
Zinc
Thread-Locking Element Included
Yes
Plunger Material
Steel
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.091 in
Plunger Material Grade
12L14
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Inch

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.