Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, Zinc, 5/8-11, PK5

  • Mfr # 52607

  • Zoro # G0246014


product price: $24.29
/pk 5, $4.86/ea

Key Features

Plunger Travel (In.)
0.215
End Force Final (Lb.)
8.50
Finish
zinc
Type
With Locking Element
Plunger
Case Hardened Steel, Zinc Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52607
Zoro #
G0246014
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/16
Thread Size
5/8"-11
Body Width (In.)
0.625
Plunger Dia. (In.)
0.310
Plunger Dia.
0.3100 in
Overall Length
1.278 in
Body Dia.
5/8 in
Thread Length
1.063 in
Body Length
1.063 in
Plunger Width
0.31 in
Body Diameter
0.625 in

Details

Plunger Travel (In.)
0.215
End Force Final (Lb.)
8.50
Finish
zinc
Type
With Locking Element
Plunger
Case Hardened Steel, Zinc Plate
Item
Spring Plunger
End Force Initial (Lb.)
2.00
Force
2.00 Initial, 8.50 Final
Material
Steel
Spring
302/304 Stainless
Body
Zinc Plated Clear Chromate
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Initial Nose Force
2 lbf
Thread
Fully Threaded
Plunger Material
Steel
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Thread-Locking Element Included
Yes
Retractable
No
Final Nose Force
8.5 lbf
Body Material
Steel
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.215 in
Nose Material
Steel
Thread Pitch
0.091 in
Retractability
Not Retractable
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Measurement System
Inch

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.