Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, Steel, Zinc, No 6-32, PK5

  • Mfr # 52201

  • Zoro # G3394361


product price: $23.79
/pk 5, $4.76/ea

Key Features

Plunger Travel (In.)
0.062
Material
Steel
Spring
302/304 Stainless
Plunger Dia. (In.)
0.046
End Force Initial (Lb.)
0.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201
Zoro #
G3394361
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.046
Body Length (In.)
17/32
Thread Size
#6-32
Body Width (In.)
#6-32
Plunger Width
0.046 in
Body Length
0.531 in
Thread Length
0.531 in
Overall Length
0.593 in
Plunger Dia.
0.0460 in
Drive Size
0.035 in
Body Diameter
0.136 in

Details

Plunger Travel (In.)
0.062
Material
Steel
Spring
302/304 Stainless
End Force Initial (Lb.)
0.50
Force
0.50 lb. Initial, 1.50 lb. Final
Plunger
Case Hardened Steel, Zinc Plate
Finish
zinc
Body
Zinc Plated Clear Chromate
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
1.50
Type
With Locking Element
Item
Spring Plunger
Thread
Fully Threaded
Final Nose Force
1.5 lbf
Plunger Material
Steel
Body Material
Steel
Plunger Projection
0.062 in
Thread-Locking Element Included
Yes
Plunger Finish
Zinc
Initial Nose Force
0.5 lbf
Retractable
No
Body Finish
Zinc-Plated
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Nose Shape
Standard
Thread Pitch
0.03 in

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.062 in, Mounting Type Hex Socket Drive, Body Length 0.531 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.593 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.