Zoro Homepage

Plunger, Spring, Steel, Zinc, No 8-32, 7/16, PK5

  • Mfr # 52609

  • Zoro # G2837231


product price: $25.49
/pk 5, $5.10/ea

Key Features

Type
With Locking Element
End Force Final (Lb.)
1.50
Finish
zinc
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52609
Zoro #
G2837231
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length (In.)
7/16
Body Width (In.)
#8-32
Plunger Dia. (In.)
0.070
Body Length
0.438 in
Plunger Dia.
0.0700 in
Overall Length
0.49 in
Thread Length
0.438 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.