Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1-8, PK2

  • Mfr # 52013X

  • Zoro # G3208362


product price: $21.19
/pk 2, $10.60/ea

Key Features

Material
Steel
Finish
black oxide
Force
16.00 Initial, 68.00 Final
Plunger Travel (In.)
0.500
Body Length (In.)
2-13/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52013X
Zoro #
G3208362
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
2-13/32
Thread Size
#1-8
Plunger Dia. (In.)
0.499
Body Width (In.)
1.000
Plunger Dia.
0.4990 in
Thread Length
2.406 in
Body Length
2.406 in
Body Dia.
1 in
Plunger Width
0.499 in
Overall Length
2.906 in
Drive Size
0.375 in
Body Diameter
1 in

Details

Material
Steel
Finish
black oxide
Force
16.00 Initial, 68.00 Final
Plunger Travel (In.)
0.500
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
68.00
Body
Black Oxide
Spring
302/304 Stainless
End Force Initial (Lb.)
16.00
Plunger
Case Hardened Steel,Black Oxide
Type
Without Locking Element
Item
Spring Plunger
Application
Often Used To Raise or Eject Parts
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Final Nose Force
68 lbf
Initial Nose Force
16 lbf
Plunger Material
Steel
Body Material
Steel
Plunger Projection
0.5 in
Thread
Fully Threaded
Retractable
No
Thread-Locking Element Included
No
Nose Material
Steel
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Plunger Material Grade
12L14
Thread Pitch
0.125 in

Description

Spring Plunger, Thread Size #1-8, Thread Length 2.406 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.4990 in, Plunger Projection 0.5 in, Mounting Type Hex Socket Drive, Body Length 2.406 in, Final Nose Force 68 lbf, Flange Thickness Not Applicable, Initial Nose Force 16 lbf, Overall Length 2.906 in, Plunger Width 0.499 in, Thread Pitch 0.125 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.