Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1-8, PK2

  • Mfr # 53213X

  • Zoro # G1374816


product price: $65.99
/pk 2, $33.00/ea

Key Features

End Force Final (Lb.)
68.00
Spring
302/304 Stainless
Force
16.00 Initial, 68.00 Final
Body Width (In.)
1.000
Thread Size
#1-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53213X
Zoro #
G1374816
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
1.000
Thread Size
#1-8
Plunger Dia. (In.)
0.499
Body Length (In.)
2-13/32
Plunger Dia.
0.4990 in
Plunger Width
0.499 in
Overall Length
2.906 in
Body Dia.
1 in
Body Length
2.406 in
Thread Length
2.406 in
Drive Size
0.375 in
Body Diameter
1 in

Details

End Force Final (Lb.)
68.00
Spring
302/304 Stainless
Force
16.00 Initial, 68.00 Final
Type
Without Locking Element
End Force Initial (Lb.)
16.00
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.500
Item
Spring Plunger
Plunger
303 Stainless Steel
Finish
303 Stainless Steel
Application
Often Used To Raise or Eject Parts
Plunger Material
Stainless Steel
Retractable
No
Body Material
Stainless Steel
Thread
Fully Threaded
Initial Nose Force
16 lbf
Thread-Locking Element Included
No
Final Nose Force
68 lbf
Plunger Projection
0.5 in
Nose Material
Steel
Plunger Material Grade
303
Plunger Finish
Uncoated
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Nose Shape
Standard
Thread Pitch
0.125 in

Description

Spring Plunger, Thread Size #1-8, Thread Length 2.406 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.4990 in, Plunger Projection 0.5 in, Mounting Type Hex Socket Drive, Body Length 2.406 in, Final Nose Force 68 lbf, Flange Thickness Not Applicable, Initial Nose Force 16 lbf, Overall Length 2.906 in, Plunger Width 0.499 in, Thread Pitch 0.125 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.