Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1-8, PK2

  • Mfr # 53312X

  • Zoro # G1910964


product price: $59.49
/pk 2, $29.75/ea

Key Features

Plunger Dia. (In.)
0.499
Body Width (In.)
1.000
Thread Size
#1-8
End Force Final (Lb.)
31.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53312X
Zoro #
G1910964
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.499
Body Width (In.)
1.000
Thread Size
#1-8
Body Length (In.)
2-13/32
Body Dia.
1 in
Thread Length
2.406 in
Plunger Width
0.499 in
Plunger Dia.
0.4990 in
Body Length
2.406 in
Overall Length
2.906 in
Drive Size
0.375 in
Body Diameter
1 in

Details

End Force Final (Lb.)
31.00
Item
Spring Plunger
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Plunger Travel (In.)
0.500
Spring
302/304 Stainless
Force
4.00 Initial, 31.00 Final
Finish
303 Stainless Steel
End Force Initial (Lb.)
4.00
Type
Without Locking Element
Plunger
303 Stainless Steel
Plunger Projection
0.5 in
Final Nose Force
31 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Initial Nose Force
4 lbf
Plunger Material
Steel
Thread-Locking Element Included
No
Retractable
No
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Plunger Finish
Zinc
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.125 in
Nose Shape
Standard
Retractability
Not Retractable
Plunger Material Grade
12L14
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Finish
Uncoated

Description

Spring Plunger, Thread Size #1-8, Thread Length 2.406 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.4990 in, Plunger Projection 0.5 in, Mounting Type Hex Socket Drive, Body Length 2.406 in, Final Nose Force 31 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 2.906 in, Plunger Width 0.499 in, Thread Pitch 0.125 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.