Plunger, Spring W/Out Lock, No 10-32, 3/4, PK5

  • Mfr # 52203X

  • Zoro # G0408326


product price:  $18.79
/pk 5, $3.76/ea

Key Features

Force
2.90 Initial, 11.10 Final
Finish
zinc
End Force Initial (Lb.)
2.90
End Force Final (Lb.)
11.10
Plunger
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52203X
Zoro #
G0408326
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#10-32
Plunger Dia. (In.)
0.093
Thread Size
#10-32
Body Length (In.)
3/4
Thread Length
0.75 in
Plunger Width
0.093 in
Plunger Dia.
0.0930 in
Overall Length
0.875 in
Body Length
0.75 in
Drive Size
0.063 in
Body Diameter
0.19 in

Details

Force
2.90 Initial, 11.10 Final
Finish
zinc
End Force Initial (Lb.)
2.90
End Force Final (Lb.)
11.10
Plunger
440 Stainless Steel
Material
Steel Body (12L14)
Type
Without Locking Element
Body
Zinc Plated Clear Chromate
Plunger Travel (In.)
0.125
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Spring
302/304 Stainless
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Plunger Finish
Zinc
Plunger Projection
0.125 in
Plunger Material
Steel
Retractable
No
Initial Nose Force
1.3 lbf
Final Nose Force
2.7 lbf
Thread-Locking Element Included
No
Body Material
Steel
Body Finish
Zinc-Plated
Nose Material
Steel
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Thread Pitch
0.03 in
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2.7 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.3 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.