Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/2-13, 3/4, PK5

  • Mfr # 52606X

  • Zoro # G0691512


product price: $22.59
/pk 5, $4.52/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Zinc Plated Clear Chromate
End Force Initial (Lb.)
1.75
End Force Final (Lb.)
5.50
Plunger Dia. (In.)
0.248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606X
Zoro #
G0691512
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Body Width (In.)
0.500
Thread Size
1/2"-13
Overall Length
0.901 in
Body Dia.
1/2 in
Body Length
0.75 in
Plunger Dia.
0.2480 in
Thread Length
0.75 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Zinc Plated Clear Chromate
End Force Initial (Lb.)
1.75
End Force Final (Lb.)
5.50
Plunger
440 Stainless Steel
Finish
zinc
Item
Spring Plunger
Plunger Travel (In.)
0.151
Force
10.75 Initial, 5.50 Final
Type
Without Locking Element
Material
Steel Body (12L14)
Spring
302/304 Stainless
Thread
Fully Threaded
Plunger Material
Steel
Application
Often Used To Raise or Eject Parts
Initial Nose Force
1.75 lbf
Final Nose Force
5.5 lbf
Plunger Projection
0.151 in
Body Finish
Zinc-Plated
Body Material
Steel
Plunger Finish
Zinc
Thread-Locking Element Included
No
Retractable
No
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Plunger Material Grade
12L14
Measurement System
Inch
Thread Pitch
0.077 in
Nose Shape
Standard
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.