Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/2-13, 3/4, PK5

  • Mfr # 53506X

  • Zoro # G1913073


product price: $28.19
/pk 5, $5.64/ea

Key Features

Thread Size
1/2"-13
Force
10.75 Initial, 5.50 Final
Plunger
303 Stainless Steel
Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53506X
Zoro #
G1913073
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Body Length (In.)
3/4
Body Width (In.)
0.500
Plunger Dia. (In.)
0.248
Overall Length
0.901 in
Plunger Dia.
0.2480 in
Body Dia.
1/2 in
Thread Length
0.75 in
Body Length
0.75 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

Force
10.75 Initial, 5.50 Final
Plunger
303 Stainless Steel
Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type
Without Locking Element
Item
Spring Plunger
Material
303 Stainless Steel
Plunger Travel (In.)
0.151
End Force Final (Lb.)
5.50
Spring
302/304 Stainless
End Force Initial (Lb.)
1.75
Body Material
Stainless Steel
Final Nose Force
5.5 lbf
Thread-Locking Element Included
No
Plunger Projection
0.151 in
Application
Often Used To Raise or Eject Parts
Initial Nose Force
1.75 lbf
Retractable
No
Thread
Fully Threaded
Plunger Material
Stainless Steel
Nose Material
Stainless Steel
Body Finish
Uncoated
Thread Pitch
0.077 in
Plunger Material Grade
303
Nose Shape
Standard
Plunger Finish
Uncoated
Measurement System
Inch
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.