Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/2-13, PK5

  • Mfr # 52010X

  • Zoro # G0501681


product price: $23.59
/pk 5, $4.72/ea

Key Features

End Force Initial (Lb.)
6.60
Finish
black oxide
Plunger Travel (In.)
0.250
Spring
302/304 Stainless
Force
6.60 Initial, 17.40 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52010X
Zoro #
G0501681
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Overall Length
1.5 in
Plunger Width
0.248 in
Body Length
1.25 in
Plunger Dia.
0.2480 in
Body Dia.
1/2 in
Thread Length
1.25 in
Drive Size
0.188 in
Body Diameter
0.5 in

Details

End Force Initial (Lb.)
6.60
Finish
black oxide
Item
Spring Plunger
Plunger Travel (In.)
0.250
Spring
302/304 Stainless
Force
6.60 Initial, 17.40 Final
Type
Without Locking Element
Body
Black Oxide
End Force Final (Lb.)
17.40
Plunger
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
Steel Body (12L14)
Body Finish
Black Oxide
Plunger Projection
0.25 in
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Thread
Fully Threaded
Initial Nose Force
6.6 lbf
Final Nose Force
17.4 lbf
Thread-Locking Element Included
No
Plunger Finish
Black Oxide
Retractable
No
Plunger Material
Steel
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Inch
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Retractability
Not Retractable
Thread Pitch
0.077 in

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 17.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.6 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.