Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/2-13, PK5

  • Mfr # 52208X

  • Zoro # G1964681


product price: $28.59
/pk 5, $5.72/ea

Key Features

Type
Without Locking Element
Plunger Travel (In.)
0.250
Spring
302/304 Stainless
End Force Final (Lb.)
17.40
Body Width (In.)
0.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52208X
Zoro #
G1964681
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Body Length (In.)
1-1/4
Thread Size
1/2"-13
Plunger Dia. (In.)
0.248
Overall Length
1.5 in
Plunger Width
0.248 in
Body Length
1.25 in
Thread Length
1.25 in
Body Dia.
1/2 in
Plunger Dia.
0.2480 in
Body Diameter
0.5 in
Drive Size
0.188 in

Details

Type
Without Locking Element
Plunger Travel (In.)
0.250
Spring
302/304 Stainless
End Force Final (Lb.)
17.40
Body
Zinc Plated Clear Chromate
Material
Steel Body (12L14)
Force
6.60 Initial, 17.40 Final
Finish
zinc
Plunger
440 Stainless Steel
Item
Spring Plunger
End Force Initial (Lb.)
6.60
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Initial Nose Force
2.7 lbf
Thread
Fully Threaded
Plunger Material
Steel
Body Material
Steel
Body Finish
Zinc-Plated
Retractable
No
Plunger Projection
0.25 in
Final Nose Force
9.3 lbf
Thread-Locking Element Included
No
Plunger Finish
Zinc
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Thread Pitch
0.077 in
Plunger Material Grade
12L14
Measurement System
Inch
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 9.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.